• The item cannot be ordered due to missing prices.

Tool24 Locker – master system EN 180/40

Article no.: 979310 180/40
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Interface: Hoffmann Group Connected

Product details

Technical Data

Hoffmann perforated panel grid interval 9×9 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Interface Hoffmann Group Connected
Series Tool24 Locker; Tool24 Locker; Hoffmann Group Connected
Height 1,965 mm
Width 1,100 mm
Depth 500 mm
Usable height of the compartment (1) 140 mm
Usable height of the compartment (2) 220 mm
Usable width of the compartment 180 mm
Usable depth of compartment 450 mm
Number of compartments 40
Load capacity per compartment 25 kg
Weight 275 kg
Type of product Tool issuing system

Identification numbers & Classifications

Article number 979310 180/40
EAN / GTIN 4062406134785
Manufacturer number 979310 180/40

Description

Version:

Goods issuing system with compartments of different sizes to ensure secure and complete documentation of individual withdrawals. The compartment sizes permit storage of larger items and are prepared for charging of batteries. LED interior lighting available as standard both assists identification and withdrawal of items in the compartments that open automatically, even in dark environments. The LED strip along the compartments assists both insertion and withdrawal.
Perforated panels fitted to both ends permit the flexible attachment of a touch monitor for master variants. Easyfix hooks and holders together with all other perforated panel accessories listed in our catalogue can be fitted.
The master system can be extended and combined with additional extension systems of any Tool24 hardware variants.
This article is compatible with the Hoffmann Group Connected software solutions.
Individual issuing system with 40 compartments for smaller items.

Advantage:

Hoffmann Group Connected

With this article you are gaining a building block for your digitally networked production. Increased productivity can be achieved together with the respective software module.

Application:

Automatic individual issuing system also for storage and management of bulky items such as large PPE, power tools, hand tools and our L-BOXX® modular plastic boxes.

Fitted with:

Number of compartments ×height in mm: 32 × 140; 8 × 220

Supplied with:

Master system EN with 22 inch touch screen, barcode scanner, PC including basic software package, operating system in English.

Colour:

Body RAL 7035 light grey, fronts RAL 7016 anthracite grey, powder-coated.

Note:

All compartments are pre-configured for provision of a power supply via the technical duct. The connection of individual chargers must be arranged by the customer. The weight values in the technical data are for the extension system cabinets themselves, without PC and display screen.
Compartments with viewing windows, individual colours and dimensions (compartment sizes, cabinet widths and depths) are optionally available.
Please speak to your specialist adviser!

Downloads & documents

Suitable products

Accessories

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart