• The item cannot be ordered due to missing prices.

Tool24 Smartline – cabinet system including dividing material, Type: S90

Article no.: 979001 S90

Select article variation and quantity

Type Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 15
  • Drawer runner extension: Anti-tilt lock
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 15 kg
Drawer runner extension Anti-tilt lock
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Type Extension cabinet complete
Series Tool24 Smartline
Storage area 8.4 m2
Height 1,390 mm
Width 1,159 mm
Depth 750 mm
Drawer usable width 153 mm
Drawer usable depth 612 mm
Number of drawers 90
Division within a drawer 9×36 U
Weight 640 kg
Type of product Tool issuing system

Identification numbers & Classifications

Article number 979001 S90
EAN / GTIN 4062406133948
Manufacturer number 979001 S90

Description

Version:

Flexible industrial vending solution for storage and management of machining and assembly tools, measuring tools, protective workwear and many other consumable items. The master system can be extended and combined with additional extension systems of any Tool24 hardware variants. The individual software packages allow the systems to be tailored to your exact requirements.
Body and doors made of 1 mm sheet metal. Pallet truck base made of 1.75 mm sheet metal. Storage shelf made of bamboo.

Application:

Automatic industrial vending solution for storage and management of tools and C-items.

Content:

Dividers: 340 pcs. No. 960540 size 149; 20 pcs. No. 960560 size 149

Fitted with:

Number of drawers × drawer front height: 80×50 mm; 10×100 mm

Supplied with:

Extension systems: tool issuing cabinet with dividers.

Colour:

Body RAL 7035 light grey, drawers RAL 7016 anthracite powder-coated.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart