• The item cannot be ordered due to missing prices.

Tool24 Smartline – cabinet system including dividing material, Type: S11M

Article no.: 979001 S11M

Select article variation and quantity

Type Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension: Anti-tilt lock
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Interface: Hoffmann Group Connected

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension Anti-tilt lock
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Interface Hoffmann Group Connected
Type Basic master cabinet, complete
Series Tool24 Smartline; Tool24 Smartline; Hoffmann Group Connected
Storage area 4 m2
Height 1,390 mm
Width 717 mm
Depth 750 mm
Drawer usable width 612 mm
Drawer usable depth 612 mm
Number of drawers 11
Division within a drawer 36×36 U
Weight 249 kg
Type of product Tool issuing system

Identification numbers & Classifications

Article number 979001 S11M
EAN / GTIN 4062406133801
Manufacturer number 979001 S11M

Description

Version:

Flexible industrial vending solution for storage and management of machining and assembly tools, measuring tools, protective workwear and many other consumable items. The master system can be extended and combined with additional extension systems of any Tool24 hardware variants. The individual software packages allow the systems to be tailored to your exact requirements.
Body and doors made of 1 mm sheet metal. Pallet truck base made of 1.75 mm sheet metal. Storage shelf made of bamboo.
This article is compatible with the Hoffmann Group Connected software solutions.

Advantage:

Hoffmann Group Connected

With this article you are gaining a building block for your digitally networked production. Increased productivity can be achieved together with the respective software module.

Application:

Automatic industrial vending solution for storage and management of tools and C-items.

Content:

Dividers: 10 pcs. No. 960310 size 4+18; 1 pc. No. 960330 size 3+14

Fitted with:

Number of drawers × drawer front height: 1 technical drawer
10×75 mm; 1×150 mm

Supplied with:

Master system: Tool issuing cabinet with 11 drawers 36×36 U, touch screen, barcode scanner, PC including BASIC software package and dividers.

Supplied with:

Touch screen 22 inch, barcode scanner, PC including BASIC software package

Colour:

Body RAL 7035 light grey, drawers RAL 7016 anthracite powder-coated.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart