• The item cannot be ordered due to missing prices.

Sorting trays of metal 5

Article no.: 974760 5

Select article variation and quantity

Number of compartments Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 330 mm
Width 360 mm
Depth 250 mm
Number of compartments 5
Material metal
Carrying handle no
Shelf can be locked (protection against dust) no
Labelling fields yes
Attachment to the wall yes
Fastening materials supplied yes
Type of product Sorting tray

Identification numbers & Classifications

Article number 974760 5
EAN / GTIN 4005546989440
Manufacturer number 3360-10

Description

Version:

Of powder-coated metal. For storage of documents in DIN A4/folio format.

Application:

For wall-hanging or bench-top use.
With label holders on the side.

Supplied with:

Fastening material.

Note:

Adapter for mounting on perforated panels under No. 974761.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart