{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 200 mm | |
Width | 360 mm | |
Depth | 250 mm | |
Type of product | Sorting tray |
Article number | 974760 3 | |
EAN / GTIN | 4005546989402 | |
Manufacturer number | 335910 | |
Manufacturer | DURABLE Hunke und Jochheim GmbH & Co. KG, Westfalenstraße 77-79, 58636 ISERLOHN, Germany, www.durable.de |