• The item cannot be ordered due to missing prices.

Workshop planner 1120 mm

Article no.: 974600 1120
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Height (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 1,120 mm
Width 1,490 mm
Depth 105 mm
Weight 45 kg
Type of product Workshop planner

Identification numbers & Classifications

Article number 974600 1120
EAN / GTIN 2050002053748
Manufacturer number 8310723

Description

Version:

Stable planning board system with 55 mm anthracite-coloured visual frames and open rows to accept job dockets No. 974602 in A4 portrait format. The header contains a division strip carrying the legend “Name”, a time division of 07:00 – 17:00 and “Final inspection”, thus creating an overview of the current operations. On request the header is also available in the languages English, Spanish, French, Italian and Dutch. The name labels to be placed at the side also support the clarity and permit optimum arrangement.
10 rows.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart