• The item cannot be ordered due to missing prices.

Job dockets Set of 5, Colour: YELLOW

Article no.: 974602 YELLOW

Select article variation and quantity

Colour Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 313 mm
Width 224 mm
Colour yellow
Type of product Job docket

Identification numbers & Classifications

Article number 974602 YELLOW
EAN / GTIN 2050002016644
Manufacturer number 8350378

Description

Version:

Sturdy version of plastic, reinforced with cardboard. With transparent hook and loop fastener-sealed pocket and key pocket on the rear. With 2 holes and attached suspension cord. The holes are also suitable for attaching a key ring. Ideal for use in the workshop planning section.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart