• The item cannot be ordered due to missing prices.

Whiteboard 900X600 mm

Article no.: 974560 900X600
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Width×height (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 600 mm
    Width 900 mm
    Material of the surface Aluminium
    Colour of frame silver anodised
    Colour of board painted white
    For use in landscape and portrait view yes
    Board for writing on yes
    Board for magnetic clamps yes
    Weight 2.5 kg
    Type of product Whiteboard

    Identification numbers & Classifications

    Article number 974560 900X600
    EAN / GTIN 4016946714389
    Manufacturer number SC3102-H 4016946714389

    Description

    Version:

    Silver-anodised aluminium frame with white enamelled surface. The board is washable, can be written on and is magnetic. With storage bar.

    Application:

    Ideal for temporary notices. Easy mounting in portrait and landscape format, with mirror attachment sockets or by the corners.

    Downloads & documents

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart