{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 1,000 mm | |
Width | 1,500 mm | |
Material of the surface | Aluminium | |
Colour of frame | silver anodised | |
Colour of board | painted white | |
For use in landscape and portrait view | yes | |
Board for writing on | yes | |
Board for magnetic clamps | yes | |
Weight | 10.2 kg | |
Type of product | Whiteboard |
Article number | 974560 1500X1000 | |
EAN / GTIN | 4016946714402 | |
Manufacturer number | SC3109-H 4016946714402 | |
Manufacturer | LEITZ ACCO Brands GmbH & Co. KG, Siemensstraße 64, 70469 STUTTGART, Germany, www.accobrands.com |