• The item cannot be ordered due to missing prices.

Flip chart board, Type: 20

Article no.: 974540 20
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 20
Height adjustment range 1,800 mm - 1,950 mm
Height 1,950 mm
Footprint width 625 mm
Footprint depth 575 mm
Board height 950 mm
Board width 670 mm
height-adjustable yes
Number of wheels 5
with set of pens no
Material of foot glass-fibre-reinforced plastic
Installation situation Round plastic base with 5 castors
Weight 10 kg
Type of product Flipchart

Identification numbers & Classifications

Article number 974540 20
EAN / GTIN 4016946211451
Manufacturer number FC81

Description

Version:

Height-adjustable board can be written on and is magnetic. Quick-change clip for all popular flip chart blocks. With handy shelf. Lightweight design, no tools.
Mobile flip chart. Fibreglass-reinforced round plastic base with 5 lockable rollers and 2 side arms.

Colour:

Pale grey

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart