• The item cannot be ordered due to missing prices.

Flip chart board, Type: 10

Article no.: 974540 10
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 10
Height adjustment range 1,100 mm - 1,880 mm
Height 1,880 mm
Footprint width 675 mm
Footprint depth 580 mm
Board height 950 mm
Board width 670 mm
height-adjustable yes
with set of pens no
Installation situation Plastic tripod stand
Weight 7.2 kg
Type of product Flipchart

Identification numbers & Classifications

Article number 974540 10
EAN / GTIN 4016946211444
Manufacturer number FC43

Description

Version:

Height-adjustable board can be written on and is magnetic. Quick-change clip for all popular flip chart blocks. With handy shelf. Lightweight design, no tools.
Stationary flip chart. Sturdy tripod stand, can easily be folded up and transported.

Colour:

Pale grey

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart