• The item cannot be ordered due to missing prices.

Sliding door top extension cabinet 1600 mm

Article no.: 974216 1600
Standard configurations usually have faster delivery times.

Select article variation and quantity

Width (mm) Unit price incl. VAT
  • Height adjustment interval: 32
  • Colour selection: Finish: metal grey, light grey, pearl white, romaple, natural oak

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment interval 32 mm
Colour selection Finish: metal grey, light grey, pearl white, romaple, natural oak
Height 1,152 mm
Width 1,600 mm
Depth 450 mm
Usable height 1,102 mm
Number of shelves 4
Version Add-on cabinet
Weight 110 kg
Lock numbers individually interchangeable no
compatible with integrated locking systems no
Electronic locking system can be retrofitted no
Type of product Office cabinet

Identification numbers & Classifications

Article number 974216 1600
EAN / GTIN 2050002053700
Manufacturer number SBCCF30

Description

Version:

Sliding-door top extension cabinet of wood with centre partition and 4 wooden storage shelves (2 on the left and 2 on the right of the centre partition) 25 mm thick, adjustable at 32 mm intervals. Cabinet with sturdy finished rear panel. Supplied with curved door handles in metal grey. Cylinder lock with 2 keys.

Suitable for:

Sideboard No. 974211 and No. 974212 with respective width.

Colour:

Designs available in 5 colours: royal maple, natural oak, light grey, pearl white, metal grey.

Note:

The following designs are only available until 31/07/2023: beech, ash, maple, walnut.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart