• The item cannot be ordered due to missing prices.

Sliding door top extension cabinet 1200 mm

Article no.: 974216 1200
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Width (mm) Unit price incl. VAT
  • Height adjustment interval: 32
  • Colour selection: Finish: metal grey, light grey, pearl white, romaple, natural oak

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height adjustment interval 32 mm
    Colour selection Finish: metal grey, light grey, pearl white, romaple, natural oak
    Height 1,152 mm
    Width 1,200 mm
    Depth 450 mm
    Usable height 1,102 mm
    Number of shelves 4
    Version Add-on cabinet
    Weight 98 kg
    Lock numbers individually interchangeable no
    compatible with integrated locking systems no
    Electronic locking system can be retrofitted no
    Type of product Office cabinet

    Identification numbers & Classifications

    Article number 974216 1200
    EAN / GTIN 2050002053694
    Manufacturer number SBCCF26

    Description

    Version:

    Sliding-door top extension cabinet of wood with centre partition and 4 wooden storage shelves (2 on the left and 2 on the right of the centre partition) 25 mm thick, adjustable at 32 mm intervals. Cabinet with sturdy finished rear panel. Supplied with curved door handles in metal grey. Cylinder lock with 2 keys.

    Suitable for:

    Sideboard No. 974211 and No. 974212 with respective width.

    Colour:

    Designs available in 5 colours: royal maple, natural oak, light grey, pearl white, metal grey.

    Note:

    The following designs are only available until 31/07/2023: beech, ash, maple, walnut.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart