• The item cannot be ordered due to missing prices.

Conference table 2000

Article no.: 974202 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Insert thickness: 25
  • Colour selection: Finish: metal grey, light grey, pearl white, romaple, natural oak; Metal: Pure white, aluminium silver, metal grey

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert thickness 25 mm
Colour selection Finish: metal grey, light grey, pearl white, romaple, natural oak; Metal: Pure white, aluminium silver, metal grey
Height 740 mm
Length 2,000 mm
Depth 1,050 mm
Worktop thickness 25 mm
Material of worktop Laminated particle board coated with synthetic resin
Worktop covering Melamine
Insert shape oval
Weight 55 kg
Type of product Office desk

Identification numbers & Classifications

Article number 974202 2000
EAN / GTIN 2050002053649
Manufacturer number T12902

Description

Version:

Convenient conference room table. Sturdy support frame with cross-bracing. Leg sections of 2 mm tubular steel square hollow section, 50/50 mm. Connected with positive-fitting stiffening bracing. Optimum legroom due to ergonomically designed frame.
Oval melamine desk top with length 2000 mm, 25 mm thick.

Colour:

Desk top decoration available in 5 colours: royal maple, natural oak, light grey, pearl white, metal grey.
Base frame available in 3 colours: pure white, aluminum silver, metal grey.

Note:

The following designs are only available until 31/07/2023: beech, ash, maple, walnut.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart