{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Insert thickness | 25 mm | |
Colour selection | Finish: metal grey, light grey, pearl white, romaple, natural oak; Metal: Pure white, aluminium silver, metal grey | |
Height | 740 mm | |
⌀ | 1,000 mm | |
Worktop thickness | 25 mm | |
Material of worktop | Laminated particle board coated with synthetic resin | |
Worktop covering | Melamine | |
Insert shape | round | |
Weight | 33 kg | |
Type of product | Office desk |
Article number | 974202 1000 | |
EAN / GTIN | 2050002053632 | |
Manufacturer number | T19908 |