• The item cannot be ordered due to missing prices.

Fabric grounding wristband Press stud 4.0 mm. DR

Article no.: 972801 DR

Select article variation and quantity

Colour Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Washing: 30 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Washing 30 °C coloureds
Length 240 mm
Width 22 mm
Colour dark red
Push button ⌀ 4 mm
Personnel grounding primary
metal-free yes
individually adjustable to the wrist circumference yes
Type of product Grounding armband

Identification numbers & Classifications

Article number 972801 DR
EAN / GTIN 2050002081659
Manufacturer number C-195 500-N 4,0

Description

Version:

Entirely metal-free except for contact connection (no metal contact with the skin). Woven conductive fibre in the wristband and electrically conductive plastic on the inside of the clasp. Equipped with 4.0 mm press stud connector as standard (internationally compatible). The wristbands are individually adjustable to fit the wrist circumference of the wearer. Wristbands are washable at 30 °C.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart