• The item cannot be ordered due to missing prices.

Fabric grounding wristband Press stud 4.0 mm., Colour: B

Article no.: 972801 B

Select article variation and quantity

Colour Unit price incl. VAT

Availability

  • electrostatic characteristic: EGB/ESD
  • Washing: 30 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Washing 30 °C coloureds
Length 240 mm
Width 22 mm
Colour blue
Push button ⌀ 4 mm
Personnel grounding primary
metal-free yes
individually adjustable to the wrist circumference yes
Type of product Grounding armband

Identification & Classification

Article number 972801 B
EAN / GTIN 2050002081628
Manufacturer number C-189 145-N 4,0
Manufacturer BJZ GmbH & Co. KG, Berwanger Straße 29, 75031 EPPINGEN, Germany, www.bjz.de

Description

Version:

Entirely metal-free except for contact connection (no metal contact with the skin). Woven conductive fibre in the wristband and electrically conductive plastic on the inside of the clasp. Equipped with 4.0 mm press stud connector as standard (internationally compatible). The wristbands are individually adjustable to fit the wrist circumference of the wearer. Wristbands are washable at 30 °C.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart