{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Load capacity chair | 120 kg | |
electrostatic characteristic | EGB/ESD | |
Seat width | 340 mm | |
Seat depth | 300 mm | |
Backrest height | 190 mm | |
Star base ⌀ | 580 mm | |
Type of height adjustment | Height adjustment lever | |
Height adjustment version | Gas pressure spring | |
Height adjustment range | 510 mm - 780 mm | |
Seat tilt adjustment | no | |
Material of seat surface | PU foam | |
Material of base | Polished aluminium | |
Colour of seat material | black | |
Base version | Glides with footrest ring | |
with backrest | yes | |
Support frame version | 5-point star base | |
Norm | DIN 68877 | |
Type of product | ESD standing stool |
Article number | 972702 ESD | |
EAN / GTIN | 4016849552064 | |
Manufacturer number | JCN09700RD |