• The item cannot be ordered due to missing prices.

ESD plug-in extension rack 2000 mm

Article no.: 972505 2000

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 120
  • Shelf thickness: 38
  • Height adjustment interval: 40
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shelf load capacity / maximum distributed shelf load (on metal) 120 kg
    Shelf thickness 38 mm
    Height adjustment interval 40 mm
    electrostatic characteristic EGB/ESD
    Assembled size basic rack width 975 mm
    Shelf width 946 mm
    Storage shelf clear width 900 mm
    Number of shelves 4
    maximum bay load 900 kg
    Type of product Storage shelf

    Identification numbers & Classifications

    Article number 972505 2000
    EAN / GTIN 4062406180751
    Manufacturer number 972505 2000

    Description

    Version:

    Sturdy column frame of rectangular columns (50×25×1.25 mm) with slots at intervals of 40 mm for mounting cross beams / shelves. Column frames with non-conductive plastic end caps. No tools required for assembly. The high lateral stability eliminates the need for diagonal struts for stabilisation. Storage shelves are ESD powder-coated. A galvanised spring on the storage shelf ensure reliable contact with the installed earthing point.

    Supplied with:

    Includes ESD grounding cable.

    Colour:

    Light grey similar to RAL 7035 ESD powder-coated.

    Note:

    • To ensure the stability of the racking, measures to prevent tipping are necessary where the height to depth ratio is greater than 5:1.
    • All plastic components (e.g. covering caps) are not ESD conductive.

    Downloads & documents

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart