• The item cannot be ordered due to missing prices.

ESD tool cabinet complete with drawers 50 kg 800/6

Article no.: 972460 800/6
New product
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Height mm / number of drawers Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 50
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 25
  • Drawer usable area in G: 36×24

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 50 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Height adjustment interval 25 mm
Drawer usable area in G 36×24
Cylinder lock modular barrel
electrostatic characteristic EGB/ESD
Height 800 mm
Width 1,000 mm
Depth 700 mm
Usable height 700 mm
Drawer usable width 900 mm
Drawer usable depth 600 mm
Drawer usable width in G 36
Drawer usable depth in G 24
Weight 138 kg
Type of product Tool cabinet

Identification numbers & Classifications

Article number 972460 800/6
EAN / GTIN 4067263126539
Manufacturer number 972460 800/6

Description

Version:

Tool cabinet ESD conductive, to DIN EN 61340-5-1. Completely equipped tool cabinet in 40×28G, with drawers 36×24G. Can be locked centrally with a cylinder lock. 100% full extension drawers with differential runners. Drawers with slots at 25-mm intervals to take slotted dividers (from drawer front height 75 mm). An anti-tilt device prevents more than one drawer being opened at one time.
Includes ESD grounding cable.

Colour:

Body and drawer body light grey similar to RAL 7035 ESD powder-coated.

Note:

  • When lifting and transporting the cabinet, make sure the drawers are well secured within the casing.
  • All plastic components (e.g. covering caps and handles) are non-ESD conductive.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart