• The item cannot be ordered due to missing prices.

ESD drawer 75 mm

Article no.: 972473 75
New product
Standard configurations usually have faster delivery times.

Select article variation and quantity

Drawer front height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 50
  • Drawer runner extension (partial/full extension): 100
  • Drawer usable area in G: 36×24
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 50 kg
Drawer runner extension (partial/full extension) 100 %
Drawer usable area in G 36×24
electrostatic characteristic EGB/ESD
Drawer usable width × usable depth in G 36×24G
Front height 75 mm
Usable height 50 mm
Usable width 900 mm
Usable depth 600 mm
Usable width in G 36
Usable depth in G 24
with individual drawer release system no
Application range Tool cabinet
Weight 16 kg
Type of product Drawer

Identification numbers & Classifications

Article number 972473 75
EAN / GTIN 4067263126416
Manufacturer number 972473 75

Description

Version:

100% full extension drawers with differential runners.
Slots at 25 mm intervals to take slotted dividers (from drawer front height 75 mm).
Load capacity 50 kg.

Supplied with:

Drawers each complete with 1 pair drawer runner rails.

Colour:

Drawer body and fronts light grey similar to RAL 7035 ESD powder-coated.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart