{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
electrostatic characteristic | EGB/ESD | |
Series | easyPick | |
Height | 50 mm | |
Width | 50 mm | |
Depth | 75 mm | |
Width in G | 2 | |
Depth in G | 3 | |
Number of compartments in box | 1 | |
Colour | black | |
Type of product | Small parts storage bins |
Article number | 972313 2X3/1 | |
EAN / GTIN | 4067263829904 |