• The item cannot be ordered due to missing prices.

easyPick ESD small parts storage bin Height 50 mm 2X4/1

Article no.: 972313 2X4/1

Select article variation and quantity

Width×depth in G / type Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    electrostatic characteristic EGB/ESD
    Series easyPick
    Height 50 mm
    Width 50 mm
    Depth 100 mm
    Width in G 2
    Depth in G 4
    Number of compartments in box 1
    Colour black
    Type of product Small parts storage bins

    Identification numbers & Classifications

    Article number 972313 2X4/1
    EAN / GTIN 4067263981787
    Manufacturer number 972313 2X4/1

    Description

    Version:

    Non-warping ESD small parts storage bin easyPick, made of electrically conductive plastic.

    Suitable for:

    In all drawers with a 75 mm front height.

    Downloads & documents

    From the same series "easyPick" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart