• The item cannot be ordered due to missing prices.

ESD support columns 962 mm

Article no.: 972080 962

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Height adjustment interval: 50
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Height adjustment interval 50 mm
electrostatic characteristic EGB/ESD
Series Workstation
Width 40 mm
Depth 100 mm
maximum number of perforated panels 2 × No. 972100 or No. 972101
Weight 6 kg
Type of product Support column

Identification numbers & Classifications

Article number 972080 962
EAN / GTIN 4062406167141
Manufacturer number 972080 962

Description

Version:

Made of sturdy sheet metal. Barrier-free working area, since no stabilising plate required. Insertion slots at 50 mm intervals on the front face, threaded sockets on the front and inner faces for holding other modules such as perforated panels, storage shelves etc. Support columns with side openings for cable routing. Supplied in pairs.

Suitable for:

ESD workstation No. 972010972015, ESD height-adjustable workstations No. 972017 and ESD workbenches No. 972150972160.
Perforated sheet steel back panels 2 pc. No. 972100 or No. 972101.

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

All plastic components (e.g. covering caps) and handles are not ESD conductive.
Suitable for mounting support arm brackets.

Downloads & documents

Suitable products

Accessories

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart