• The item cannot be ordered due to missing prices.

ESD cross brace 2000 mm

Article no.: 972085 2000
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Material thickness 1.5 mm
electrostatic characteristic EGB/ESD
Height 60 mm
Length 2,000 mm
Width 2,000 mm
Depth 100 mm
Application range Support columns
Weight 6 kg
Type of product Bracing

Identification numbers & Classifications

Article number 972085 2000
EAN / GTIN 4062406167295
Manufacturer number 972085 2000

Description

Version:

Sturdy sheet metal design. For screwing into the support columns No. 972080. Necessary for stability and reinforcement if no perforated tool panels are fitted. The cross brace can be used as a cable duct.

Colour:

Light grey similar to RAL 7035 ESD powder-coated.

Note:

All plastic components (e.g. covering caps) and handles are not ESD conductive.
Suitable only for support columns size 962 and 1362.

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart