• The item cannot be ordered due to missing prices.

ESD materials supply trolley 1300 mm

Article no.: 972060 1300
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Height adjustment interval: 50
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Design version Steel hollow section construction
    Height adjustment interval 50 mm
    electrostatic characteristic EGB/ESD
    Height 1,300 mm
    Width 1,000 mm
    Depth 700 mm
    Usable height 970 mm
    Number of castors with parking brake 2
    Number of castors without parking brake 2
    maximum load capacity 200 kg
    Weight 32 kg
    Type of product Materials supply trolley

    Identification numbers & Classifications

    Article number 972060 1300
    EAN / GTIN 4062406167103
    Manufacturer number 972060 1300

    Description

    Version:

    Frame and structure made of rectangular steel hollow section with sheet metal base. Suspension slits on the front and back of the frame (at 50 mm intervals) for mounting storage shelves, rail with containers attached, etc. in size 1000 mm. Threaded sockets on the inside of the frame for fitting perforated panels. 4 TPE castors with parking brake, ⌀ 125 mm with grey abrasion-resistant conductive wheels.

    Application:

    Can be fitted with shelves, rail with containers and perforated panels in size 1000.

    Colour:

    Light grey similar to RAL 7035 ESD powder-coated.

    Note:

    All plastic components (e.g. covering caps) and handles are not ESD conductive.

    Downloads & documents

    Suitable products

    Accessories

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart