• The item cannot be ordered due to missing prices.

ESD casing 24G for individual configuration with drawers 300 mm

Article no.: 972040 300
New product

Select article variation and quantity

Height of the housing (mm) Unit price incl. VAT
  • Drawer usable area in G: 20×20
  • Cylinder lock: modular barrel
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer usable area in G 20×20
Cylinder lock modular barrel
electrostatic characteristic EGB/ESD
Height 300 mm
Width 600 mm
Depth 650 mm
Width in G 24
Depth in G 26
Usable height 225 mm
Usable height for drawers 225 mm
Weight 11.6 kg
Type of product Workbench casing

Identification numbers & Classifications

Article number 972040 300
EAN / GTIN 4067263129608
Manufacturer number 972040 300

Description

Version:

Drawer cabinet with sturdy steel construction. For 100% full extension drawers with differential runners and 75 kg load capacity. Can be locked centrally with a cylinder lock.

Application:

Drawer casing for individual fitting of ESD workstation No. 972010972015, ESD height-adjustable workstations No. 972017, ESD workbenches No. 972150972195.

Colour:

Body light grey similar to RAL 7035 ESD powder-coated.

Note:

  • All plastic components (e.g. covering caps) and handles are not ESD conductive. When equipping the casing with drawers, check that the sum of the individual drawer front heights adds up to the usable casing height.
  • Only one drawer with a front height of 50 mm is possible per casing, only in the uppermost position.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart