• The item cannot be ordered due to missing prices.

ESD drawer, 20×20G, Drawer front height: 300mm

Article no.: 972045 300
New product

Select article variation and quantity

Drawer front height (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Drawer runner extension (partial/full extension): 100
  • Drawer usable area in G: 20×20
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 75 kg
Drawer runner extension (partial/full extension) 100 %
Drawer usable area in G 20×20
electrostatic characteristic EGB/ESD
Drawer usable width × usable depth in G 20×20G
Front height 300 mm
Usable height 275 mm
Usable width 500 mm
Usable depth 500 mm
Usable width in G 20
Usable depth in G 20
Type of product Drawer

Identification numbers & Classifications

Article number 972045 300
EAN / GTIN 4067263129707
Manufacturer number 972045 300

Description

Version:

100% full extension drawers in sturdy steel construction, with differential runners and 75 kg load capacity. Aluminium handles. Drawers with slots at 25 mm intervals to take slotted dividers (from drawer front height 75 mm).

Suitable for:

All ESD casings 24G.

Colour:

Drawer body and front light grey similar to RAL 7035 ESD powder-coated.

Note:

Only one drawer with a front height of 50 mm is possible per casing, only in the uppermost position.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart