• The item cannot be ordered due to missing prices.

ESD casing 16G with drawers wheeled 500/4 mm

Article no.: 972022 500/4
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Casing height mm / number of drawers (mm) Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 75
  • Individual drawer release system: One-hand
  • Drawer usable area in G: 12×20
  • Cylinder lock: modular barrel
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 1 mm
    Drawer/pull-out shelf load capacity 75 kg
    Individual drawer release system One-hand
    Drawer usable area in G 12×20
    Cylinder lock modular barrel
    electrostatic characteristic EGB/ESD
    Height 700 mm
    Width 400 mm
    Depth 650 mm
    Usable height 425 mm
    Usable height for drawers 425 mm
    Drawer body usable height 425 mm
    Drawer usable width 300 mm
    Drawer usable depth 500 mm
    Drawer usable width in G 12
    Drawer usable depth in G 20
    Number of castors with parking brake 2
    Number of castors without parking brake 2
    with anti-roll lip yes
    Number of drawers 4
    maximum load capacity 250 kg
    Version wheeled; with drawers
    Electronic locking system can be retrofitted yes
    ComfortClose no
    Treadless tyres yes
    Weight 54 kg
    Type of product Assembly trolley

    Identification numbers & Classifications

    Article number 972022 500/4
    EAN / GTIN 4062406166939
    Manufacturer number 972022 500/4

    Description

    Version:

    Drawer cabinet with sturdy steel construction. 100% full extension drawers with differential runners and 75 kg load capacity. Can be locked centrally with a cylinder lock.
    With two ball-bearing fixed wheels and two castors (castors with brakes for the wheels and the castor heads) ⌀ 125 mm with abrasion-resistant, conductive wheels. Drawers with individual drawer release system prevents the opening of drawers during transport.

    Application:

    Drawer casing for individual fitting to the ESD workstation No. 972010972015, ESD height-adjustable workstations No. 972017 or for ESD workbenches No. 972150972195.

    Fitted with:

    Drawer front height, mm: 50; 75; 100; 200

    Colour:

    Body and drawers light grey similar to RAL7035, ESD powder-coated.

    Note:

    All plastic components (e.g. covering caps) and handles are not ESD conductive.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart