{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Vertical pull-out frame load capacity | 600 kg | |
Cabinet housing internal load capacity | 2,400 kg | |
Drawer runner extension | Anti-tilt lock | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 2,000 mm | |
Width | 750 mm | |
Depth | 700 mm | |
Width in G | 30 | |
Depth in G | 28 | |
Pull-out frame drawers width | 330 mm | |
Vertical pull-out frame usable height | 1,750 mm | |
Vertical pull-out frame usable width | 323 mm | |
Vertical pull-out frame usable depth | 627 mm | |
Weight | 259 kg | |
Type of product | CNC heavy duty upright cabinet |
Article number | 971605 2000 | |
Manufacturer number | 971605 2000 |