This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Upright cabinet, depth 28G, 2 base-supported pull-out frames 1000 mm

Article no.: 971605 1000
  • Vertical pull-out frame load capacity: 600
  • Cabinet housing internal load capacity: 2,400
  • Drawer runner extension: Anti-tilt lock
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Vertical pull-out frame load capacity 600 kg
Cabinet housing internal load capacity 2,400 kg
Drawer runner extension Anti-tilt lock
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,000 mm
Width 750 mm
Depth 700 mm
Width in G 30
Depth in G 28
Pull-out frame drawers width 330 mm
Vertical pull-out frame usable height 750 mm
Vertical pull-out frame usable width 323 mm
Vertical pull-out frame usable depth 627 mm
Weight 188 kg
Type of product CNC heavy duty upright cabinet

Identification numbers & Classifications

Article number 971605 1000
Manufacturer number 971605 1000

Description

Version:

Upright cabinet in 30×28G with base-supported pull-out frames. The 2-component Haptoprene push handle can be locked with a cylinder lock. The end faces of the hot-dip galvanised frames of the pull-out shelves have holes at intervals of 37 mm for mounting tool stands, carrying rails, storage shelf trays, and perforated tool boards.

Colour:

Body RAL 7035 light grey, pull-out frames RAL 7016 anthracite powder-coated.

Note:

2 carriers can be fitted next to each other within a 330 mm wide pull-out frame. Upright cabinets can be set up only on ground that is absolutely level.
According to the TÜV GS certification, it is essential that all cabinets are secured against tipping over.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart