• The item cannot be ordered due to missing prices.

CNC auxiliary cabinet with drawers 1025/4

Article no.: 970755 1025/4
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Height mm / Type Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 200
  • Drawer runner extension (partial/full extension): 100
  • Height adjustment interval: 25
  • Drawer usable area in G: 26×20
  • Cylinder lock: modular lock barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 200 kg
Drawer runner extension (partial/full extension) 100 %
Height adjustment interval 25 mm
Drawer usable area in G 26×20
Cylinder lock modular lock barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Drawer usable width × usable depth in G 26×20G
Height 1,025 mm
Width 1,500 mm
Depth 700 mm
Usable height 900 mm
Drawer usable width 650 mm
Drawer usable depth 500 mm
Drawer usable width in G 26
Drawer usable depth in G 20
Weight 175 kg
Type of product CNC machine auxiliary cabinet

Identification numbers & Classifications

Article number 970755 1025/4
EAN / GTIN 4062406163563
Manufacturer number 970755 1025/4

Description

Version:

Tool auxiliary cabinet in 60×28G, with drawers 26×20G. With sliding doors, centrally lockable by slide handle with cylinder lock, raised edge on 3-sides and ribbed rubber mat. No anti-tilt device.Drawers and pull-out shelves can be installed in both cabinet halves, without a centre partition. 100% full extension drawers with differential runners. Load capacity for drawers and pull-out shelves 200 kg. Drawers with slots at 25 mm intervals to take slotted dividers.

Fitted with:

Number of drawers (No. 930635 size 75): 2
Number of pull-out shelves (No. 930656 size 75): 2

Colour:

Body, pull-out shelves and drawer cabinet body RAL 7035 light grey, doors and drawer fronts RAL 7016 anthracite powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Note:

For storage of tools, a drawer inlay No. 970708 is required.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart