{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer usable area in G | 26×24 | |
Height without tool arbors | 80 mm | |
Number of tool sockets | 64 | |
Axial spacing A | 78 mm | |
suitable for drawers usable width in G | 26 | |
suitable for drawers usable depth in G | 24 | |
Type of product | Drawer insert |
Article number | 970705 SK30 | |
EAN / GTIN | 4062406180577 | |
Manufacturer number | 970705 SK30 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |