• The item cannot be ordered due to missing prices.

Drawer insert with tool sockets, 26×24G, for tool shanks: C5

Article no.: 970705 C5

Select article variation and quantity

for tool shanks Unit price incl. VAT
  • Drawer usable area in G: 26×24

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer usable area in G 26×24
Height without tool arbors 60 mm
Number of tool sockets 52
Axial spacing A 88 mm
suitable for drawers usable width in G 26
suitable for drawers usable depth in G 24
Type of product Drawer insert

Identification numbers & Classifications

Article number 970705 C5
EAN / GTIN 4062406180843
Manufacturer number 970705 C5

Description

Version:

Sheet metal carrier with plastic tool sockets.

Application:

For insertion into drawers.

Colour:

RAL 7016 anthracite grey, powder-coated (no other colours available).

Note:

VDI 20 sockets are also suitable for Trumpf punches.
HSK catalogue sizes are suitable also for tools with forms A, C and other forms - see table.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart