• The item cannot be ordered due to missing prices.

Tool carrier for perforated panel, for tool shanks: C5

Article no.: 970670 C5
Standard configurations usually have faster delivery times.

Select article variation and quantity

for tool shanks Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.5 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Înălţime 125 mm
Lăţime 475 mm
Adâncime 200 mm
Număr de portscule 5
Distanţă dintre axe A 82 mm
Pentru cozile sculelor C5
Domeniu de utilizare Raft CNC
Type of product Tool holder

Identification numbers & Classifications

Article number 970670 C5
EAN / GTIN 4045197518989
Manufacturer number 970670 C5

Description

Execuţie:

Din tablă de oţel cu suporturi pentru scule GARANT din plastic.

Adaptat pentru:

Pentru agăţare în panourile perforate cu găuri □ 9×9 mm la intervale de 37 mm.

Culoare:

Gri deschis RAL 7035 acoperit cu vopsea pulbere.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart