{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.5 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 125 mm | |
Width | 475 mm | |
Depth | 200 mm | |
for tool shanks | 0 | |
Application range | CNC rack | |
Type of product | Tool holder |
Article number | 970670 0 | |
EAN / GTIN | 4045197519054 | |
Manufacturer number | 970670 0 |