• The item cannot be ordered due to missing prices.

Tray with cover for modular tool trolley 627 mm

Article no.: 970175 627

Product details

Technical Data

Height 50 mm
Width 627 mm
Depth 305 mm
Application range CNC tool trolley
Type of product Storage shelf

Identification numbers & Classifications

Article number 970175 627
EAN / GTIN 4045197489845
Manufacturer number 970175 627

Description

Version:

Made of sheet metal, for insertion into transport trolleys No. 970011; 970016.
Additionally with a wooden cover. Protects from dirt and damage.

Suitable for:

Width of 452 mm for modular transport trolley No. 970011; 970016 each in size 425/A.
Width of 627 mm for modular transport trolley No. 970011; 970016 each in size 627/A and 627/B.

Colour:

Anthracite grey RAL 7016 powder-coated (no special paint finishes available).

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart