• The item cannot be ordered due to missing prices.

Tray with cover for modular tool trolley, Width: 452mm

Article no.: 970175 452

Select article variation and quantity

Width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 50 mm
Width 452 mm
Depth 305 mm
Application range CNC tool trolley
Type of product Storage shelf

Identification & Classification

Article number 970175 452
EAN / GTIN 4045197489838
Manufacturer number 970175 452
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of sheet metal, for insertion into transport trolleys No. 970011; 970016.
Additionally with a wooden cover. Protects from dirt and damage.

Suitable for:

Width of 452 mm for modular transport trolley No. 970011; 970016 each in size 425/A.
Width of 627 mm for modular transport trolley No. 970011; 970016 each in size 627/A and 627/B.

Colour:

Anthracite grey RAL 7016 powder-coated (no special paint finishes available).

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart