• The item cannot be ordered due to missing prices.

“Heuer-Front” bench vice with swivel base, Jaw width: 140mm

Article no.: 967370 140

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Heuer Front
Jaw width 140 mm
exchangeable jaws no
Opening direction opens to the front
Material Drop forged steel
Type of product Machinist's vice

Identification numbers & Classifications

Article number 967370 140
EAN / GTIN 2050002047730
Manufacturer number 100 140 + 103 140

Description

Version:

Made entirely of forged steel − guaranteed unbreakable.
Opens forward.
With forged pipe jaws underneath the normal jaws. Strong spindle with two-start trapezoidal thread for quick opening and closing of the jaws. Galvanised spindle wrench with riveted steel circlips. Spindle and guide tracks protected from dirt. Adjustable, double-sided Vee guide.
With reinforced anvil shoulder for shaping and compressing work.
Serrated surface-hardened jaws, not interchangeable.
Swivel base can be rotated continuously 360° and can be securely locked in any position.

Supplied with:

Fastening screws for attachment to the worktop.

Colour:

Hammer-effect blue, powder-coated.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart