• The item cannot be ordered due to missing prices.

“Heuer-Front” bench vice 100 mm

Article no.: 967350 100

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Heuer Front
    Jaw width 100 mm
    Jaw capacity 125 mm
    Clamping depth 50 mm
    Pipe jaws clamp pipes with outer ⌀ 16 mm - 30 mm
    exchangeable jaws no
    Opening direction opens to the front
    Material Drop forged steel
    Weight 4.5 kg
    Type of product Machinist's vice

    Identification numbers & Classifications

    Article number 967350 100
    EAN / GTIN 2050002047631
    Manufacturer number 100 100

    Description

    Version:

    Made entirely of forged steel − guaranteed unbreakable.
    Opens forward.
    With forged pipe jaws underneath the normal jaws. Strong spindle with two-start trapezoidal thread for quick opening and closing of the jaws. Galvanised spindle wrench with riveted steel circlips. Spindle and guide tracks protected from dirt. Adjustable, double-sided Vee guide.
    With reinforced anvil shoulder for shaping and compressing work.
    Serrated surface-hardened jaws, not interchangeable.

    Supplied with:

    Fastening screws for attachment to the worktop.

    Colour:

    Hammer-effect blue, powder-coated.

    Note:

    For suitable height adjuster see No. 967540.

    Downloads & documents

    Suitable products

    Spare parts

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart