“Heuer-Front” bench vice, Jaw width: 140mm

Article no.: 967350 140
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
37 pieces in stock 37 pieces available in 11-14 working days

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Heuer Front
Jaw width 140 mm
Jaw capacity 200 mm
Clamping depth 80 mm
Pipe jaws clamp pipes with outer ⌀ 27 mm - 70 mm
exchangeable jaws no
Opening direction opens to the front
Material Drop forged steel
Weight 16 kg
Type of product Machinist's vice

Identification & Classification

Article number 967350 140
EAN / GTIN 2050002047655
Manufacturer number 100 140

Description

Version:

Made entirely of forged steel − guaranteed unbreakable.
Opens forward.
With forged pipe jaws underneath the normal jaws. Strong spindle with two-start trapezoidal thread for quick opening and closing of the jaws. Galvanised spindle wrench with riveted steel circlips. Spindle and guide tracks protected from dirt. Adjustable, double-sided Vee guide.
With reinforced anvil shoulder for shaping and compressing work.
Serrated surface-hardened jaws, not interchangeable.

Supplied with:

Fastening screws for attachment to the worktop.

Colour:

Hammer-effect blue, powder-coated.

Note:

For suitable height adjuster see No. 967540.

Downloads & documents

Suitable products

Direct purchase
To shopping cart