• The item cannot be ordered due to missing prices.

Table / bench vice with bench clamp, Jaw width: 125mm

Article no.: 967270 125

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 125 mm
Jaw capacity 150 mm
Clamping range 18 mm - 75 mm
Pipe jaws No. 967285 for clamping pipes with external ⌀ 3/8 – 3 in
Opening direction opens to the front
Material Drop forged steel
Weight 10.5 kg
Type of product Machinist's vice

Identification numbers & Classifications

Article number 967270 125
EAN / GTIN 4045197612731
Manufacturer number 967270 125

Description

Version:

Entirely of forged steel − guaranteed unbreakable.
Slides forward on opening.
Milled, surface-hardened jaws. Large capacity. Strong lead screw with trapezoidal thread.
Lead screw and guides protected from dirt.
Adjustable guide; broad hardened anvil area.

Application:

For clamping to the worktop.

Supplied with:

Fasteners for attachment to the workbench.

Optional extras:

Pipe jaws No. 967285.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart