{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width | 100 mm | |
Jaw capacity | 125 mm | |
Clamping range | 18 mm - 75 mm | |
Pipe jaws No. 967285 for clamping pipes with external ⌀ | 3/8 − 2.1/2 in | |
Opening direction | opens to the front | |
Material | Drop forged steel | |
Weight | 6.5 kg | |
Type of product | Machinist's vice |
Article number |
967270 100
Copy |
|
EAN / GTIN |
4045197612724
Copy |
|
Manufacturer number |
967270 100
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |