• The item cannot be ordered due to missing prices.

Telescopic platform ladder 5

Article no.: 966285 5
  • Ladders and platforms load capacity: 150

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Platform height without railings inserted 0.81 / 1.08 / 1.34 m
Platform width 440 mm
Platform depth 665 mm
Stabiliser length (extended) 1 m
Stabiliser width (extended) 1.45 m
Stabiliser length (retracted) 1 m
Stabiliser width (retracted) 1.45 m
Number of wheels 2
Number of steps including platform 5
Handrail 2
Knee bar yes
Accessibility single-sided
Weight 28 kg
Standard EN 131
Two hands free principle yes
Safer Step yes
Type of product Platform ladder

Identification numbers & Classifications

Article number 966285 5
EAN / GTIN 4003866413256
Manufacturer number 41325

Description

Version:

Stand platform size 665×440 mm, with railing and knee bar. Easy adjustment of height using the sliding ladder principle.
With swing-out stabilisers. Two running wheels allow the ladder to be moved easily, even when fully extended.
Handrails and guard rails are automatically unfolded on set-up.

Standard:

EN 131.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart