• The item cannot be ordered due to missing prices.

Telescopic platform ladder 12

Article no.: 966285 12
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Number of steps including platform Unit price incl. VAT
  • Ladders and platforms load capacity: 150

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Platform height without railings inserted 1.83 / 2.12 / 2.38 / 2.65 / 2.90 / 3.15 m
Platform width 440 mm
Platform depth 665 mm
Stabiliser length (extended) 2.5 m
Stabiliser width (extended) 2.8 m
Stabiliser length (retracted) 0.81 m
Stabiliser width (retracted) 2.8 m
Number of wheels 2
Number of steps including platform 12
Handrail 2
Knee bar yes
Accessibility single-sided
Weight 50 kg
Standard EN 131
Two hands free principle yes
Safer Step yes
Type of product Platform ladder

Identification numbers & Classifications

Article number 966285 12
EAN / GTIN 4003866413287
Manufacturer number 41328

Description

Version:

Stand platform size 665×440 mm, with railing and knee bar. Easy adjustment of height using the sliding ladder principle.
With swing-out stabilisers. Two running wheels allow the ladder to be moved easily, even when fully extended.
Handrails and guard rails are automatically unfolded on set-up.

Standard:

EN 131.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart