• The item cannot be ordered due to missing prices.

Work platform individual module C

Article no.: 966150 C
  • Ladders and platforms load capacity: 150

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Module combination B+C
Working height 2.4 m
Platform height without railing 0.4 m
Platform depth 0.8 m
Rung/step width 555 mm
Rung/step depth 250 mm
Number of steps including platform 2
Material Overall light alloy design; steps of ribbed aluminium plate.
Type of step Step
Accessibility single-sided
Weight of individual module 3.9 kg
Weight of module combination 8.7 kg
Standard DIN EN 14183
Type of product Work platform

Identification numbers & Classifications

Article number 966150 C
EAN / GTIN 4003866402625
Manufacturer number 40262

Description

Version:

Extremely robust, torsion-resistant, corrosion-proof, and weatherproof aluminium alloy structure. Steps of serrated aluminium plate 555×250 mm.
Modular structure allows changes and extensions.
Add-on modules available for 4 different heights.
The two-step basic module with up to 3 add-on steps is suitable for mobile use. Add-on modules available from module type B.

Standard:

DIN EN 14183.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart