• The item cannot be ordered due to missing prices.

Work platform individual module B

Article no.: 966150 B

Select article variation and quantity

Type Unit price incl. VAT
  • Ladders and platforms load capacity: 150

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Module combination B
Working height 2.4 m
Platform height without railing 0.4 m
Platform depth 0.55 m
Rung/step width 555 mm
Rung/step depth 250 mm
Number of steps including platform 2
Material Overall light alloy design; steps of ribbed aluminium plate.
Type of step Step
Accessibility single-sided
Weight of individual module 4.8 kg
Standard DIN EN 14183
Type of product Work platform

Identification numbers & Classifications

Article number 966150 B
EAN / GTIN 4003866402601
Manufacturer number 40260

Description

Version:

Extremely robust, torsion-resistant, corrosion-proof, and weatherproof aluminium alloy structure. Steps of serrated aluminium plate 555×250 mm.
Modular structure allows changes and extensions.
Add-on modules available for 4 different heights.
The two-step basic module with up to 3 add-on steps is suitable for mobile use. Add-on modules available from module type B.

Standard:

DIN EN 14183.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart