{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Ladders and platforms load capacity | 150 kg | |
Working height approx. | 2.8 m | |
Platform height without railing | 0.8 m | |
Platform width | 577 mm | |
Platform depth | 350 mm | |
Footprint width | 1.1 m | |
Footprint depth | 0.71 m | |
Rung/step depth | 200 mm | |
Number of steps including platform | 4 | |
Material | Steps of serrated aluminium | |
Type of step | Step | |
Accessibility | single-sided | |
Weight | 10.1 kg | |
Standard | DIN EN 14183 | |
Type of product | Work platform |
Article number | 966148 4 | |
EAN / GTIN | 4003866400348 | |
Manufacturer number | 40034 | |
Manufacturer | Zarges GmbH, Zargesstraße 7, 82362 WEILHEIM, Germany, www.zarges.com |