• The item cannot be ordered due to missing prices.

Aluminium machine step, Number of steps including platform: 3

Article no.: 966148 3

Select article variation and quantity

Number of steps including platform Unit price incl. VAT
  • Ladders and platforms load capacity: 150

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Working height approx. 2.6 m
Platform height without railing 0.6 m
Platform width 577 mm
Platform depth 350 mm
Footprint width 0.87 m
Footprint depth 0.69 m
Rung/step depth 200 mm
Number of steps including platform 3
Material Steps of serrated aluminium
Type of step Step
Accessibility single-sided
Weight 7.8 kg
Standard DIN EN 14183
Type of product Work platform

Identification numbers & Classifications

Article number 966148 3
EAN / GTIN 4003866400331
Manufacturer number 40033

Description

Version:

Stable lightweight aluminium construction, 200 mm deep steps made of aluminium chequerplate, standing platform 350 × 577 mm.

Standard:

DIN EN 14183.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart