• The item cannot be ordered due to missing prices.

Multi-purpose ladder 3-part 3X8

Article no.: 966120 3X8

Select article variation and quantity

Number of rungs Unit price incl. VAT
  • Ladders and platforms load capacity: 150

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Ladders and platforms load capacity 150 kg
    Ladder length extended 5.8 m
    Length as 2-part single ladder and as stepladder with extension piece 4.1 m
    Max. working height as a 3-part lean-to ladder, approx. 6.65 m
    Ladder parts length 2.45 m
    Cross beam height 73 mm
    Cross-span width 1 m
    Number of steps 3×8
    Material Rungs and stiles made of extruded aluminium sections
    Type of step Rung
    Weight 17.5 kg
    Standard DIN EN 131-2
    Type of product Multi-purpose ladder

    Identification numbers & Classifications

    Article number 966120 3X8
    EAN / GTIN 4003866415380
    Manufacturer number 41538

    Description

    Version:

    Rungs and stiles made from extruded aluminium sections. Rung-stile connection by strong high quality flanging. High-strength perlon straps and an additional rigid connection prevent splay. Wrap-around stile guides (exchangeable). Upper ladder with parking hooks and lift-off retainer. Optimum stability due to extra wide crossbar base.
    Can be used on steps/stairs, the upper ladder can also be used as a separate lean-to ladder.

    Standard:

    DIN EN 131.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart